References
INA:LS2542
Rubix:105A0983
Manufacturer :0000550420000
EAN:4026677166258

Documents
Product details : INA LS2542 BEARING WASHER
Suitable for K811 series axial needle roller and cage assemblies.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x42x42 mm |
|---|---|
| Logistic Weight | 21 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 3 mm |
| Material | steel |
| Series | ls |
Show UNSPSC/ECL@SS
£ 10.73 excl. VAT
/ Each
£ 12.88 incl. VAT
- In stock: Next day delivery
