Deep groove ball bearing SNR S6202EEFD, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm

Bearing

See technical information

References

SNR:S6202EEFD
Rubix:394A6307
EAN:3413522150226
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter35 mm
Width11 mm
See all Specifications

Product details : SNR S6202EEFD DEEP GROOVE BALL BEARING


This stainless steel bearing stands out for its compact, reliable design, intended for demanding industrial environments. It meets the needs of applications where protection against moisture and contaminants is essential. Thanks to its contact seals on both sides and its certified food-grade grease, this deep groove ball bearing combines hygiene, durability and performance. It is an optimal solution for those seeking a durable, quiet, low-maintenance ball bearing.

Features :
This single-row ball bearing is designed to offer excellent corrosion resistance thanks to its stainless steel construction. It is fitted with two NBR contact seals that effectively protect against ingress of dust, water or grease. Its design with standard radial clearance ensures good operational stability and an even distribution of the load. The product is pre-lubricated with a grease specially formulated for food environments, compliant with Halal, Kosher standards and certified by NSF.

Maintenance :
This deep groove ball bearing requires no maintenance thanks to its factory lubrication. The food-grade grease, precisely dosed, provides long-lasting protection under normal operating conditions. The seals keep the lubricant inside and prevent contaminants from entering. It is recommended to respect the speed, load and temperature limits to ensure a long service life without re-lubrication.

Sealing :
The bearing is equipped with NBR rubber lip seals on both sides. These contact (rubbing) seals provide an effective barrier against liquid splashes and particles. The nitrile material is resistant to oils, greases and wet conditions. This sealing enhances lubricant protection and improves product durability. As a trade-off, the friction generates a higher resisting torque and limits the maximum allowable speed. This configuration is therefore ideal in dusty or wet environments.

Brand information :
SNR is a brand of the NTN group, a major player in power transmission. Present in more than 20 countries, SNR offers innovative solutions for the automotive, industrial and aerospace sectors. Its mission: to provide reliable, high-performance and easy-to-integrate products. With recognized expertise and consistent manufacturing quality, the brand has supported professionals for over 100 years.

Key advantages :
• No re-lubrication required thanks to long-life grease
• Excellent corrosion resistance with stainless steel
• Reinforced NBR seals for maximum sealing
• Quiet and reliable at moderate speeds
• Standard radial clearance for optimal alignment
• Certified for food contact (NSF, Halal, Kosher)

Applications :
This ball bearing is ideal for sectors where hygiene, reliability and corrosion resistance are critical. It is widely used in the food industry for conveyors, packaging machines and processing lines. It is also suitable for the medical sector, where the absence of maintenance is an advantage, and in marine environments exposed to moisture and salt. Its sealed and pre-lubricated design ensures a long service life in all these conditions.

Technical specifications


Attributes
Inner diameter15 mm
Outer diameter35 mm
Width11 mm
Bearing Clearancecn
Cagestainless steel
£ 11.15 excl. VAT
/ Each
£ 13.38 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories