Deep groove ball bearing SNR S6300EEFD, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Bearing
See technical informationReferences
SNR:S6300EEFD
Rubix:394A6314
EAN:3413522150325

Product details : SNR S6300EEFD DEEP GROOVE BALL BEARING
This stainless steel bearing stands out for its compact and reliable design, conceived for demanding industrial environments. It meets the needs of applications where protection against moisture and contaminants is essential. Thanks to its contact seals on both sides and its certified food-grade grease, this deep groove ball bearing combines hygiene, durability and performance. It is an optimal solution for those seeking a durable, quiet and low‑maintenance ball bearing.
Characteristics :
This single‑row ball bearing is designed to offer excellent corrosion resistance thanks to its stainless steel construction. It is fitted with two contact seals in NBR that effectively protect against ingress of dust, water or grease. Its design with standard radial clearance ensures good running stability and even load distribution. The product is pre‑lubricated with a grease specially formulated for food environments, compliant with Halal and Kosher standards and NSF‑certified.
Maintenance :
This deep groove ball bearing requires no maintenance thanks to its factory lubrication. The food‑grade grease, precisely dosed, provides long‑lasting protection under normal operating conditions. The seals keep the lubricant inside and prevent contaminants from entering. It is recommended to respect the limits of speed, load and temperature to ensure a long service life without re‑lubrication.
Sealing :
The bearing is equipped with NBR rubber lip seals on both sides. These rubbing seals provide an effective barrier against liquid splashes and particles. The nitrile material is resistant to oils, greases and wet conditions. This sealing enhances lubricant protection and improves product durability. Conversely, the friction generates a higher running torque and limits the maximum permissible speed. This configuration is therefore ideal in dusty or wet environments.
Brand information :
SNR is a brand of the NTN group, a major player in power transmission. Present in more than 20 countries, SNR offers innovative solutions for the automotive, industrial and aerospace sectors. Its mission: to provide reliable, high‑performance and easy‑to‑integrate products. With recognized expertise and consistent manufacturing quality, the brand has supported professionals for over 100 years.
Key benefits :
• No re‑lubrication required thanks to long‑lasting grease
• Excellent corrosion resistance with stainless steel
• Reinforced NBR seals for maximum sealing
• Quiet and reliable at moderate speeds
• Standard radial clearance for optimal alignment
• Certified for food contact (NSF, Halal, Kosher)
Applications :
This ball bearing is ideal for sectors where hygiene, reliability and corrosion resistance are critical. It is widely used in the food industry for conveyors, packaging machines and processing lines. It is also suitable for the medical sector, where maintenance‑free operation is an asset, and for marine environments exposed to moisture and salt. Its closed and pre‑lubricated design ensures a long service life in all these conditions.
Characteristics :
This single‑row ball bearing is designed to offer excellent corrosion resistance thanks to its stainless steel construction. It is fitted with two contact seals in NBR that effectively protect against ingress of dust, water or grease. Its design with standard radial clearance ensures good running stability and even load distribution. The product is pre‑lubricated with a grease specially formulated for food environments, compliant with Halal and Kosher standards and NSF‑certified.
Maintenance :
This deep groove ball bearing requires no maintenance thanks to its factory lubrication. The food‑grade grease, precisely dosed, provides long‑lasting protection under normal operating conditions. The seals keep the lubricant inside and prevent contaminants from entering. It is recommended to respect the limits of speed, load and temperature to ensure a long service life without re‑lubrication.
Sealing :
The bearing is equipped with NBR rubber lip seals on both sides. These rubbing seals provide an effective barrier against liquid splashes and particles. The nitrile material is resistant to oils, greases and wet conditions. This sealing enhances lubricant protection and improves product durability. Conversely, the friction generates a higher running torque and limits the maximum permissible speed. This configuration is therefore ideal in dusty or wet environments.
Brand information :
SNR is a brand of the NTN group, a major player in power transmission. Present in more than 20 countries, SNR offers innovative solutions for the automotive, industrial and aerospace sectors. Its mission: to provide reliable, high‑performance and easy‑to‑integrate products. With recognized expertise and consistent manufacturing quality, the brand has supported professionals for over 100 years.
Key benefits :
• No re‑lubrication required thanks to long‑lasting grease
• Excellent corrosion resistance with stainless steel
• Reinforced NBR seals for maximum sealing
• Quiet and reliable at moderate speeds
• Standard radial clearance for optimal alignment
• Certified for food contact (NSF, Halal, Kosher)
Applications :
This ball bearing is ideal for sectors where hygiene, reliability and corrosion resistance are critical. It is widely used in the food industry for conveyors, packaging machines and processing lines. It is also suitable for the medical sector, where maintenance‑free operation is an asset, and for marine environments exposed to moisture and salt. Its closed and pre‑lubricated design ensures a long service life in all these conditions.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 11 mm |
| Bearing Clearance | cn |
| Cage | stainless steel |
Show UNSPSC/ECL@SS
£ 14.32 excl. VAT
/ Each
£ 17.18 incl. VAT
- Delivery usually within ( 3 ) days
