Deep groove ball bearing SKF 6206-2Z/C3VT127, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm

Deep groove ball bearings

See technical information

References

SKF:6206-2Z/C3VT127
Rubix:103A1529
Manufacturer :150182
EAN:07316571724454
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Product details : SKF BALL BEARING 6206-2Z/C3VT127


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is designed to effectively support radial and axial loads while delivering reliable performance. Its design allows for easy installation, simplifying the mounting process. Featuring two metal flanges and increased internal clearance, this bearing offers protection against contaminants while minimizing friction. Suitable for high-speed applications, it reduces maintenance costs thanks to its lifetime lubrication and excellent durability.

Features:
The SKF ball bearing is designed to provide high radial load capacity while handling moderate axial loads in both directions. Metal shields protect the internal components from coarse contaminants, thereby extending the bearing’s service life. The increased radial clearance (C3) reduces internal friction, improving high-speed performance and contributing to better heat dissipation. It is equipped with a sheet steel cage, which allows it to withstand shocks and sudden load variations while ensuring high operational stability. This bearing is pre-lubricated with VT127 grease, which is resistant to heat and high-speed applications.

Maintenance:
This deep-groove ball bearing is lubricated for life with high-quality grease, eliminating the need for relubrication and reducing maintenance costs. However, it is recommended to perform regular inspections to monitor the bearing’s condition, including listening for abnormal noises, checking the temperature, and cleaning the external surfaces. If signs of wear are detected, immediate replacement is recommended to prevent further damage to the equipment.

Sealing:
The metal flanges on either side of the bearing provide effective sealing against medium-sized solid contaminants (chips, debris, gravel, fibers, etc.). These shields act as a mechanical barrier, limiting the intrusion of large debris while causing minimal friction losses. Although this sealing is effective against solid particles, it offers limited protection against moisture, which can make the bearing vulnerable to corrosion in very humid environments.

Brand Information:
SKF is a global leader in the manufacture of bearings and industrial maintenance solutions. Founded in 1907, the brand is recognized for its commitment to quality, innovation, and sustainability. SKF offers high-end products that improve equipment efficiency across various industrial sectors, with a presence in more than 130 countries.

Key Features:
- Increased radial clearance (C3) for improved high-speed performance.
- Metal shields for protection against solid contaminants.
- Lifetime lubricated with a specialized grease to reduce maintenance costs.
- High radial load capacity and good shock resistance.

Applications:
This deep-groove ball bearing is particularly well-suited for electric motors, pumps, fans, and machine tools operating at high speeds. It is perfectly suited for environments where heat dissipation and high-speed performance are essential. It is ideal for use in mechanisms where high radial loads and moderate axial loads are common.

Technical specifications


Attributes
Logistic Weight204 g
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
Sealingtwo metal shields
Bearing Clearancec3
Series62..
Materialbearing steel
Cagesteel
Reference speed24000 rpm
Limit speed12000 rpm
Basic static load, radial - C0r11200 N
Basic dynamic load, radial - Cr20300 N
£ 32.25 excl. VAT
/ Each
£ 38.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories