Tapered roller bearing Timken 09196, Outer diameter: 49.225 mm | Inner diameter: 19.05 mm | Width: 17.463 mm
bearings
See technical informationReferences
Timken:09196
Rubix:106A5399
Manufacturer :100051701
EAN:0053893170053


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 49.225 mm |
| Width | 17.463 mm |
Product details : TIMKEN 09196-20024 TAPERED ROLLER BEARING CUP
IMPERIAL TAPER ROLLER BEARING
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
|---|---|
| Package weight | 81,6 g |
| Inner diameter | 19.05 mm |
| Outer diameter | 49.225 mm |
| Width | 17.463 mm |
| Bearing Clearance | cn |
| Weight | 0.2 kg |
| Series | 9000 |
| Cage | steel |
| Total bearing width | 21.209 mm |
| Standard | TS (TAPERED SINGLE) IMPERIAL |
| Basic static load, radial - C0r | 40500 N |
| Basic dynamic load, radial - Cr | 42800 N |
Show UNSPSC/ECL@SS
£ 13.89 excl. VAT
/ Each
£ 16.67 incl. VAT
- Delivery usually within ( 7 ) days




