Tapered Roller Bearing Double Cup Assembly
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 100 mm |
Width | 49.276 mm |
Logistics dimensions (L x W x H) | 49,276x100,076x100,076 mm |
---|---|
Logistic Weight | 1494 g |
Packaged dimensions (D x W x H) | 117,602x117,602x58,674 mm |
Package weight | 1494,1 g |
Inner diameter | 50.8 mm |
Outer diameter | 100 mm |
Width | 49.276 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days