Tapered roller bearing Timken 66462B, Outer diameter: 117.475 mm | Inner diameter: 47.625 mm | Width: 23.813 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:66462B
Rubix:397A7917
EAN:0053893359755


Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 117.475 mm |
| Width | 23.813 mm |
Product details : TIMKEN 66462B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,876x117,602x117,602 mm |
|---|---|
| Logistic Weight | 605 g |
| Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
| Inner diameter | 47.625 mm |
| Outer diameter | 117.475 mm |
| Width | 23.813 mm |
| Bearing Clearance | cn |
| Weight | 1.8 kg |
| Series | 66000 |
| Material | steel |
| Cage | steel |
| Total bearing width | 33.338 mm |
| Basic static load, radial - C0r | 166000 N |
| Basic dynamic load, radial - Cr | 177000 N |
Show UNSPSC/ECL@SS
£ 258.32 excl. VAT
/ Each
£ 309.98 incl. VAT
- Usually arrives within 14 working days