Tapered roller bearing NSK 32326, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 98.75 mm
Tapered roller bearing
See technical informationReferences
NSK:32326
Rubix:229A9846
Manufacturer :32326 N
EAN:0029176530692

Product details : NSK 32326 TAPERED ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 26200 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 98.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,076.54 excl. VAT
/ Each
£ 1,291.85 incl. VAT
- Usually arrives within 14 working days
