PFERD 39008419 BENCH WHEEL BW 150 X 16 X 32 MM AN 60 UNIVERSAL
Bench grinding wheel
See technical informationReferences
Pferd Tools:39008419
Rubix:228A7909
EAN:4007220610145





Technical specifications
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 150 mm |
| Width | 16 mm |
Product details : PFERD 39008419 BENCH WHEEL BW 150 X 16 X 32 MM AN 60 UNIVERSAL
UNIVERSAL type bench grinding wheels are ideal for universal use in the workshop.
Technical specifications
Attributes
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 150 mm |
| Width | 16 mm |
| Inner diameter | 32 mm |
| Reaming | 32 mm |
Show UNSPSC/ECL@SS
£ 19.25 excl. VAT
/ Each
£ 23.10 incl. VAT
- Usually arrives within 14 working days