Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Grinding wheels
Conventional grinding wheel with vitrified bond
PFERD 39008438 BENCH WHEEL BW 200 X 20 X 32 MM CN 80 CARBIDE
PFERD 39008438 BENCH WHEEL BW 200 X 20 X 32 MM CN 80 CARBIDE
Bench Grinding Wheel
References
pferd tools:
39008438
rubix:
228A7922
ean:
4007220610336
Technical specifications
Outer diameter
200
mm
Width
20
mm
Inner diameter
32
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : PFERD 39008438 BENCH WHEEL BW 200 X 20 X 32 MM CN 80 CARBIDE
CARBIDE type bench grinding wheels are used on hard materials, such as for sharpening tungsten carbide tools.
Applications
Deburring;Work on edges (chamfering, rounding);Work on edges;Sharpening
Technical specifications
Attributes
Outer diameter
200
mm
Width
20
mm
Inner diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.01
excl. VAT
/
Each
£
50.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 39008457 BENCH WHEEL BW 200 X 30 X 32 MM AW 60 HSS
PFERD 39009703 BENCH WHEEL BW 200 X 25 X 51 MM AW 80 HSS
PFERD 39009718 BENCH WHEEL BW 175 X 25 X 51 MM AN 60 UNIVERSAL
PFERD 39009722 BENCH WHEEL BW 300 X 40 X 76.2 MM AN 60 UNIVERSAL
PFERD 39008425 BENCH WHEEL BW 150 X 20 X 32 MM CN 120 CARBIDE
DREMEL 4.8MMGRINDSTONEPK3 26154922JA
NORTON 3SG46KVX 200 X 20 X 31.75 GRINDING WHEEL
PFERD 39008418 BENCH WHEEL BW 150 X 16 X 32 MM AN 24 UNIVERSAL
PFERD 39009711 BENCH WHEEL BW 200 X 25 X 32 MM AN 36 UNIVERSAL
PFERD 39009723 BENCH WHEEL BW 125 X 20 X 32 MM CN 80 CARBIDE
PFERD 39009713 BENCH WHEEL BW 200 X 32 X 51 MM AN 36 UNIVERSAL
PFERD 39009721 BENCH WHEEL BW 250 X 32 X 51 MM AN 60 UNIVERSAL
PFERD 39008442 BENCH WHEEL BW 200 X 25 X 32 MM AW 60 HSS
PFERD 39009714 BENCH WHEEL BW 250 X 32 X 51 MM AN 36 UNIVERSAL
PFERD 39009710 BENCH WHEEL BW 175 X 25 X 51 MM AN 36 UNIVERSAL