Conventional grinding wheel with vitrified bond Pferd Tools
Use | Stationary Machines;Bench Grinder;Deburring;Chamfering;Rounding;Sharpening;Work on Edges |
---|---|
Outer diameter | 200 mm |
Width | 32 mm |
Use | Stationary Machines;Bench Grinder;Deburring;Chamfering;Rounding;Sharpening;Work on Edges |
---|---|
Outer diameter | 200 mm |
Width | 32 mm |
Inner diameter | 51 mm |
Specification | UNIVERSAL Type Bench Grinding Wheels are Ideal for Universal Use in The Workshop. |
Reaming | 51 mm |
Usually arrives within 14 working days