References
Stanley:1-12-136
Rubix:2002820
EAN:3253561121364
Product details : STANLEY 1-12-136 NO 4 PREMIUM BENCH PLANE
Strengths
Suitable for general use
Cutting angle 45°
Smooth sharpened sole, accurate between .07 and .003mm
Cast iron base
Base and frog cast in 1 piece to reduce vibration
Convenient and quick mechanism to adjust the mouth
1 simple adjustment mechanism for lateral and depth adjustment
Sturdy brass adjusters
Cherry wood handles
A2 steel chisel - 3mm
Cutting angle 45°
Smooth sharpened sole, accurate between .07 and .003mm
Cast iron base
Base and frog cast in 1 piece to reduce vibration
Convenient and quick mechanism to adjust the mouth
1 simple adjustment mechanism for lateral and depth adjustment
Sturdy brass adjusters
Cherry wood handles
A2 steel chisel - 3mm
Technical specifications
Attributes
| Planing width | 50 mm |
|---|---|
| Length | 250 mm |
| Material | cast iron/cherry wood |
Show UNSPSC/ECL@SS
£ 151.12 excl. VAT
/ Each
£ 181.34 incl. VAT
- Delivery usually within ( 7 ) days
