Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Joinery tools
Joinery tools - Planer
STANLEY PLANE NO 6 1-12-006
STANLEY PLANE NO 6 1-12-006
Planer Bailey
References
stanley:
1-12-006
rubix:
014556
ean:
3253561120060
Technical specifications
Planing width
60
mm
Length
455
mm
Material
steel
See all Specifications
Product details
Technical specifications
Product details : STANLEY PLANE NO 6 1-12-006
Strengths
Bailey®, smooth sole
For precise planing of protruding edges and to plane wide long boards flat
Technical specifications
Attributes
Packaged dimensions (D x W x H)
87,5
x
155
x
472
mm
Package weight
3550
g
Planing width
60
mm
Length
455
mm
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.13
excl. VAT
/
Each
£
163.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY PLANE NO 102G 1-12-102
STANLEY SURFORM PLANER FILE 5-21-122
IRWIN RECORD PLANE NO 060.1/2
IRWIN RECORD PLANE NO 778
STANLEY PLANE NO 3 1-12-003
STANLEY 1-12-136 NO 4 PREMIUM BENCH PLANE
STANLEY PLANE NO 7 1-12-007
MAKITA KP001GZ03 XGT BODY ONLY PLANER
IRWIN RECORD PLANE NO 05
STANLEY PLANE 78 1-12-078
STANLEY SINGLE IRON 2 0-12-313
STANLEY PLANE SB3 1-12-033
IRWIN RECORD PLANE NO 04 T04
STANLEY SPOKESHAVE 151 1-12-151
STANLEY PLANE NO 5 1-12-005