STANLEY 5-21-399 SURFORM BLOCK PLANE
Surform small planer block 140mm
See technical informationSee documentsReferences
Stanley:5-21-399
Rubix:1010113
EAN:3253565213997



Documents
Product details : STANLEY 5-21-399 SURFORM BLOCK PLANE
Surform plane for a fine finish.
Strengths
•STANLEY® Surform Block Planes are a versatile woodworking tool that helps with the shaving & shaping of material away from an curved object/ surface. It also allows for fast removal of material due to it being easy to control
Fitted with replaceable fine cut blade - ideal for edges and confined work spaces
Instant mounting and dismounting of the blade using a wing nut
Practical and handy - It can be used with a single hand
Strong heavy-duty metal body for strength and durability
Thumb screw for quick blade release - no tools required
Fitted with replaceable fine cut blade - ideal for edges and confined work spaces
Instant mounting and dismounting of the blade using a wing nut
Practical and handy - It can be used with a single hand
Strong heavy-duty metal body for strength and durability
Thumb screw for quick blade release - no tools required
Applications
Edges and Confined Work Spaces
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 53x97x223 mm |
|---|---|
| Package weight | 200 g |
| Planing width | 40 mm |
| Length | 155 mm |
| Material | metal |
Show UNSPSC/ECL@SS
£ 12.47 excl. VAT
/ Each
£ 14.96 incl. VAT
- Delivery usually within ( 7 ) days