References
Irwin:T0912
Rubix:014492




Product details : IRWIN RECORD PLANE NO 09 1/2
Specially made to deal with plastic laminates and other man-made materials besides wood. Cutter is set at 20° with mouth adjustment for coarse or fine work and end-grain. Fully adjustable for depth of cut with cutter held firmly by lever and cam.
Strengths
7 Fully adjustable for depth of cut.
Screw adjusted cutter head by lever and cam.
Lateral adjustment and mouth adjustments for coarse or fine work
21 degree cutter angle
Screw adjusted cutter head by lever and cam.
Lateral adjustment and mouth adjustments for coarse or fine work
21 degree cutter angle
Applications
Planning End Grain Timber
Laminates/Plastics
Door Edges
Sill Trimming
Veneer Edgings
Chamfering
Laminates/Plastics
Door Edges
Sill Trimming
Veneer Edgings
Chamfering
Technical specifications
Attributes
| Planing width | 42 mm |
|---|---|
| Length | 152 mm |
| Material | cast grey iron body, carbon steel cutting iron |
Show UNSPSC/ECL@SS
£ 105.19 excl. VAT
/ Each
£ 126.23 incl. VAT
- Usually arrives within 14 working days