References
Stanley:1-12-004
Rubix:014552
EAN:5000366120041

Product details : STANLEY PLANE NO 4 1-12-004
• For general use
• Varnished, black steel version with smooth polished sole and sides
• With adjustable cleat and fine adjustment
• Varnished, black steel version with smooth polished sole and sides
• With adjustable cleat and fine adjustment
Strengths
• For general use
• Varnished, black steel version with smooth polished sole and sides
• With adjustable cleat and fine adjustment
• Varnished, black steel version with smooth polished sole and sides
• With adjustable cleat and fine adjustment
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 69x250x200 mm |
|---|---|
| Package weight | 1895 g |
| Planing width | 50 mm |
| Length | 250 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 74.75 excl. VAT
/ Each
£ 89.70 incl. VAT
- Delivery usually within ( 7 ) days