BIBIELLE CD5203 CD 150MM HOOK AND LOOP C832S DISC P80 6 HOLES PK50
Bibielle Paper Hook & Loop Disc
See technical informationSee documentsReferences
Bibielle:CD5203
Rubix:2556724



Documents
Product details : BIBIELLE CD5203 CD 150MM HOOK AND LOOP C832S DISC P80 6 HOLES PK50
Zinc-stearate discs, C-weight backing available in 80/500 grits; non-stearate paper, D-weight backing available in 40 and 60 grits, Aluminium Oxide grain, open coat.
Applications
Available in the most widely used diameters for bodywork applications
A wide range of holes for the most commonly used orbital sanders is available
Discs are extremely easy and quick to change
Excellent adherence to backup pads
A wide range of holes for the most commonly used orbital sanders is available
Discs are extremely easy and quick to change
Excellent adherence to backup pads
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 80 |
| Application | suitable for sheet metals, bodywork, metals in general, plastic |
Show UNSPSC/ECL@SS
£ 18.34 excl. VAT
/ Each
£ 22.01 incl. VAT
- In stock: Next day delivery