3M 76433R DISC 777F 50MM GRADE 60 SINGLE
3M Roloc Medium Ceramic Sanding Disc
See technical informationSee documentsReferences
3M:76433
Rubix:269761B
Manufacturer :7000000550
EAN:00051144764334
Documents
Product details : 3M 76433R DISC 777F 50MM GRADE 60 SINGLE
The 3M™ Roloc™ Disc 777F is designed for grinding, blending, deburring and finishing metal components in medium-pressure applications. It combines a blend of ceramic and aluminium oxide mineral with a durable YF-weight polyester backing to deliver fast cutting performance, improved durability and consistent performance in both wet and dry applications.
Features:
The 3M™ Roloc™ Disc 777F incorporates 3M ceramic abrasive grain and aluminium oxide mineral to provide an effective balance of cutting efficiency and durability. The ceramic abrasive is engineered to enhance grain toughness and hardness, while the aluminium oxide contributes long-lasting cutting performance. A grinding aid helps reduce grinding temperatures when working on heat-sensitive alloys such as stainless steel, nickel alloys and titanium. The heat-resistant resin maintains a durable bond between the abrasive and the backing under pressure, heat and moisture. The tough, water-resistant YF-weight polyester backing supports medium-pressure applications and provides consistent performance in both wet and dry use. The 3M™ Roloc™ TR quick-change attachment system enables secure attachment and fast disc replacement. The 3M™ Roloc™ Disc 777F can be used with Roloc™ TSM, TR, and TS attachment systems.
Specifications:
• Brand: 3M.
• Range: Roloc™.
• Product series: 777F.
• Product form: disc.
• Mineral type: ceramic aluminium oxide.
• Grit: 60.
• Diameter: 50.8 mm (2 in).
• Backing material: polyester cloth.
• Backing Weight: YF-weight.
• Attachment type: TR (Roloc™).
• Bond: heat-resistant resin.
• Grinding aid: yes.
• Operating method: wet or dry.
• Recommended application pressure: medium pressure.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
The 3M™ Roloc™ Disc 777F incorporates 3M ceramic abrasive grain and aluminium oxide mineral to provide an effective balance of cutting efficiency and durability. The ceramic abrasive is engineered to enhance grain toughness and hardness, while the aluminium oxide contributes long-lasting cutting performance. A grinding aid helps reduce grinding temperatures when working on heat-sensitive alloys such as stainless steel, nickel alloys and titanium. The heat-resistant resin maintains a durable bond between the abrasive and the backing under pressure, heat and moisture. The tough, water-resistant YF-weight polyester backing supports medium-pressure applications and provides consistent performance in both wet and dry use. The 3M™ Roloc™ TR quick-change attachment system enables secure attachment and fast disc replacement. The 3M™ Roloc™ Disc 777F can be used with Roloc™ TSM, TR, and TS attachment systems.
Specifications:
• Brand: 3M.
• Range: Roloc™.
• Product series: 777F.
• Product form: disc.
• Mineral type: ceramic aluminium oxide.
• Grit: 60.
• Diameter: 50.8 mm (2 in).
• Backing material: polyester cloth.
• Backing Weight: YF-weight.
• Attachment type: TR (Roloc™).
• Bond: heat-resistant resin.
• Grinding aid: yes.
• Operating method: wet or dry.
• Recommended application pressure: medium pressure.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• Blend of ceramic and aluminium oxide mineral for improved cut rate and durability compared with aluminium oxide.
• Tough, water-resistant YF-weight polyester backing for medium-pressure applications.
• Consistent performance in both wet and dry applications.
• Grinding aid helps reduce grinding temperatures on heat-sensitive alloys.
• Heat-resistant resin bond provides durability under pressure, heat and water.
• 3M™ Roloc™ TR attachment system enables efficient, secure attachment and rapid disc changes.
• Combines cut and finish in a single abrasive.
• Suitable for both stock removal and finishing operations.
• Tough, water-resistant YF-weight polyester backing for medium-pressure applications.
• Consistent performance in both wet and dry applications.
• Grinding aid helps reduce grinding temperatures on heat-sensitive alloys.
• Heat-resistant resin bond provides durability under pressure, heat and water.
• 3M™ Roloc™ TR attachment system enables efficient, secure attachment and rapid disc changes.
• Combines cut and finish in a single abrasive.
• Suitable for both stock removal and finishing operations.
Applications
The 3M™ Roloc™ Disc 777F is suitable for grinding, blending, deburring and finishing operations. It is intended for use on stainless steel, nickel alloys, titanium and other metals, particularly where medium-pressure grinding and controlled operating temperatures are required. The disc is designed for use in both wet and dry applications and is available with TSM, TR and TS Roloc™ attachment systems to suit compatible equipment.
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 1.38 excl. VAT
/ Each
£ 1.66 incl. VAT
- In stock: Next day delivery
