Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584117 BI-METAL COBALT HOLESAW 51MM
BOSCH 2608584117 BI-METAL COBALT HOLESAW 51MM
Bimetal HSS Hole Saw for Standard Adapter
References
bosch:
2608584117
rubix:
80139374
ean:
3165140087575
Technical specifications
Diameter
51
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584117 BI-METAL COBALT HOLESAW 51MM
Diameter [mm]: 64
Inch diameter: 2 1/2
Applications
Wood | Formwork BoardsWoods | Composite MaterialsWoods | Plywood / LatticeWoods | Laminated panels / Sandwich panelsConcrete | Concrete-gasConcrete | Fiber cement panelsPlastics | Polyvinylchloride (PVC) Plastics | Polypropylene (PP) Plastics | Polyethylene (pipes, bars, profiles) ) (PE) Plastics | Insulating and sound absorbing materialsPlastics | Polyester (PES) Plastics | Mineral fibreboardPlastics | Composite materialsPlastics | Acrylic glass (Plexiglass), PMMAPlastics | HPL laminateMetal metals | Body sheetRetro metals | Stainless steel / Stainless steelMetallous metals | Sheet metalFetal metal | Steel / Ferrous metalMetal nonferrous | AluminumNon-ferrous metal | CopperNon-ferrous metal | AlloysNon-ferrous metal | ZincMinerals | Fiber-reinforced plasterboardStone | Plasterboard
Technical specifications
Attributes
Logistic Weight
135
g
Packaged dimensions (D x W x H)
87
x
60
x
53
mm
Package weight
140
g
Diameter
51
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.76
excl. VAT
/
Each
£
14.11
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
12MM LONG BROACHING CUTTER
STARRET DCH0134 44MM DEEP CUT HOLESAW
BAHCO 3830-22-VIP HOLESAW BIM 22MM IP
BAHCO 3830-25-VIP HOLESAW BIM 25MM IP
EVOLUTION BX20L-20MM 20MM X 50MM LONG M2 BROACHING CUTTER 20L
BAHCO 3832-89 HOLESAW CARB TIPPED 89MM IP
BAHCO 3832-16 HOLESAW CARB TIPPED 16MM IP
BAHCO 3832-67 HOLESAW CARB TIPPED 67MM IP
LENOX 3001212L T2 BI-METAL HOLE SAW 19MM
BAHCO 3832-38 HOLESAW CARB TIPPED 38MM IP
BAHCO 3830-46-VIP HOLESAW BIM 46MM IP
BAHCO 3830-60-VIP HOLESAW BIM 60MM IP
BAHCO 3832-60 HOLESAW CARB TIPPED 60MM IP
LENOX 3009820MMHS T2 BI-METAL HOLE SAW 20MM
LENOX 3003232L T2 BI-METAL HOLE SAW 51MM