STARRET DCH0134 44MM DEEP CUT HOLESAW


Deep Cut Hole Saw

References
starrett:DCH0134
rubix:2581351
brand logo
brand logo
Technical specifications
Diameter44 mm

Product details : STARRET DCH0134 44MM DEEP CUT HOLESAW


Hardened, heat resistant, positive rake teeth with alloy backing. Strong and shatter resistant. Economically cuts wood and metal. For hand held or fixed drills. NVP progressive pitch technology provides the fastest cutting rates on the market, maximizing your productivity.
1-3/4'' (44mm) NVP Deep Cut Bi-Metal Hole Saw

Strengths

•Aggressive material penetration and swarf clearance, removing the need to carry a Constant and Variable Pitch Hole Saw
•Constructed of hardened and abrasion resisting Teeth with a tough body and cap
•The complete multi-purpose saw with a cutting depth
•For use on a wide range of materials, regardless of thickness
•NVP tooth geometry delivers maximum cut rate, chip flow and service life
•Reduced vibration and smooth cutting action for excellent ergonomics, reducing user fatigue

Technical specifications


Attributes
Diameter44 mm
Show UNSPSC/ECL@SS
£ 14.87 excl. VAT
/ Each
£ 17.84 incl. VAT
  • Usually arrives within 14 working days