Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Screws
Screws metric
Self-tapping screw
ORBIX SCREWS OBX-HD-5.5X20-200 METAL HEAVY DUTY SELF DRILL 5.5X2
ORBIX SCREWS OBX-HD-5.5X20-200 METAL HEAVY DUTY SELF DRILL 5.5X2
Heavy Duty Self-Drilling Screw
References
orbix:
OBX-HD-5.5X20-200
rubix:
234A5888
Technical specifications
Threading diameter
5.5
mm
Length
20
mm
See all Specifications
Product details
Technical specifications
Product details : ORBIX SCREWS OBX-HD-5.5X20-200 METAL HEAVY DUTY SELF DRILL 5.5X2
Orbix Metal Heavy Duty Self Drill 5.5X20 (L)20 mm x (Dia)5.5 mm
Technical specifications
Attributes
Threading diameter
5.5
mm
Length
20
mm
Shape of head
Wafer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.86
excl. VAT
/
Each
£
26.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SELF TAPPING PK50 8GX1STPANPOZAB-A2/50
SELF TAPPING PK 50 6GX3/4STCSKPOZAB-ZP/50
8G X 1 S/TAPPER POZI CSK AB A2 PK 100
4G X 3/8 SELF TAPPER POZI PAN AB BZP PACK OF 200
8G X 1 SELF TAPPER POZI PAN AB A2 PACK OF 100
SELF TAPPING PK25 10GX1STPANPOZAB-A2/25
8G X 1/2 SELF TAPPER POZI PAN AB A2 PACK OF 100
5.5 X 19 HEX WASHER HEAD SELF DRILLING SCREW BZP PACK OF 100
8G X 1 SELF TAPPER POZI PAN AB BZP PACK OF 200
8G X 3/4 SELF TAPPER POZI PAN AB A2 PACK OF 100
8G X 1/2 SELF TAPPER POZI COUNTERSUNK AB A2 PACK OF 100
10G X 1 SELF TAPPER POZI COUNTERSUNK AB BZP PACK OF 200
SELF TAPPING PK50 8GX1STCSKPOZAB-A2/50
5.5 X 80 CSK RIBBED WINGED S/DRILL SCREW BZP PK 100
SPARTEX BI-METAL/THIN SHEET SCR A2BIMETAL/6X38 SW8 95052B2060 38