BOSCH X100TI DRILL & SCREWDRIVERS 100 PIECE SET
Bosch x100ti drill & screwdrivers 100 piece set
See technical informationReferences
Bosch:2607019330
Rubix:1249016
EAN:3165140379533
Product details : BOSCH X100TI DRILL & SCREWDRIVERS 100 PIECE SET
Set comprises of:HSS TiN steel drill bits diameter 1, 1.5, 2, 2,2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7, 8, 10mm
Masonry drill bits diameter 3, 4, 5, 5.5, 6, 7, 8mm
Wood drill bits diameter 3, 4, 5, 6, 7, 8, 10mm
Flat wood bits Titanium diameter 16, 22, 32mm
Screwdriver bits Titanium L = 25mm
Philips 0, 1, 2, 3
Pozidriv 0, 1, 2
Slotted 4, 6, 7mm
Hexagon 3, 4, 5, 6mm
Torx 10, 15, 20, 25, 30, 40
Sockets 5, 6, 7, 8, 9, 10, 11, 13mm
Depth stops diameter 3, 5, 8, 10mm
Hole saws diameter 32, 38, 45, 54mm
diameter gauge, torch, spring level
ratchet screwdriver, countersink
allen key, universal holder, magnetic socket adapter
Supplied in a plastic carry case
Masonry drill bits diameter 3, 4, 5, 5.5, 6, 7, 8mm
Wood drill bits diameter 3, 4, 5, 6, 7, 8, 10mm
Flat wood bits Titanium diameter 16, 22, 32mm
Screwdriver bits Titanium L = 25mm
Philips 0, 1, 2, 3
Pozidriv 0, 1, 2
Slotted 4, 6, 7mm
Hexagon 3, 4, 5, 6mm
Torx 10, 15, 20, 25, 30, 40
Sockets 5, 6, 7, 8, 9, 10, 11, 13mm
Depth stops diameter 3, 5, 8, 10mm
Hole saws diameter 32, 38, 45, 54mm
diameter gauge, torch, spring level
ratchet screwdriver, countersink
allen key, universal holder, magnetic socket adapter
Supplied in a plastic carry case
Technical specifications
Attributes
| Type | drill and screwdrivers set |
|---|
Show UNSPSC/ECL@SS
£ 72.71 excl. VAT
/ Each
£ 87.25 incl. VAT
- In stock: Next day delivery

