WERA 066272 867/1Z IP BIT TORX PLUS 5IP/25 EXTRA HARD


867/1 IP TORX PLUS® Bit

References
wera:05066272001
rubix:2573776
ean:4013288035684
brand logo
brand logo
Technical specifications
ImprintTorx
Imprint sizeIP5
See all Specifications

Product details : WERA 066272 867/1Z IP BIT TORX PLUS 5IP/25 EXTRA HARD


High quality bits for recessed TORX PLUS® screws. TORX Plus profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Extra-hard.

Strengths

For TORX PLUS® screws
Particularly hard for semi-hard materials
High torque transfer

Technical specifications


Attributes
ImprintTorx
Imprint sizeIP5
Length25 mm
Show UNSPSC/ECL@SS
£ 2.66 excl. VAT
/ Each
£ 3.19 incl. VAT
  • Usually arrives within 14 working days