ES.6 - Standard Series 6 bits for slotted screws
Imprint | Flat |
---|---|
Imprint size | 6,5 mm |
Logistic Weight | 11 g |
---|---|
Packaged dimensions (D x W x H) | 55x10x10 mm |
Package weight | 11 g |
Imprint | Flat |
Imprint size | 6,5 mm |
Length | 50 mm |
Finishing | Satin/Chrome |
Usually arrives within 14 working days