References
Bahco:63D/PZ2
Rubix:401A7162
EAN:7314150198870
Product details : BAHCO 63D/PZ2 BIT PZ2 25MM 1/4DRIVE DIAMOND
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
For Pozidriv head screws
Suitable for power tools and high performance in any application
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Gold coloured diamond coating
Available in small blister pack of 2 pieces or plastic box of 5 pieces
For Pozidriv head screws
Suitable for power tools and high performance in any application
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Gold coloured diamond coating
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Strengths
1/4" Diamond Torsion Screwdriver Bits for Pozidriv Head Screws 25 mm
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|
Show UNSPSC/ECL@SS
£ 17.94 excl. VAT
/ Each
£ 21.53 incl. VAT
- Delivery usually within ( 14 ) days

