WERA 056176 800/1BDC BIT SLOTTED 1.2/6.5/25 DIAMOND BITORSION

Bit

See technical information

References

Wera:05056176001
Rubix:2517856
EAN:4013288033963
brand logo

Technical specifications

Imprintflat
Imprint size1,2 x6,5 mm
See all Specifications

Product details : WERA 056176 800/1BDC BIT SLOTTED 1.2/6.5/25 DIAMOND BITORSION


Bits for slotted screws, with tip coated with tiny diamond particles. These allow secure positioning in the screw, reduce the required compression force and decrease the risk of cam-out. With a Torsion zone, in which kinetic energy is dissipated during load peaks. Of lower hardness, the BiTorsion zone prevents twisting of the bit tip under high stress. This results in a significant increase in product longevity. Hexagonal 1/4", fits bit holders conforming to DIN ISO 1173-D 6,3.
Wera slotted bits Bitsorsion 800/1 BDC 1.2x6.5x25mm

Technical specifications


Attributes
Imprintflat
Imprint size1,2 x6,5 mm
Length25 mm
£ 3.46 excl. VAT
/ Each
£ 4.15 incl. VAT
  • Delivery usually within ( 5 ) days