EP 6 - Series 6 standard bits for Phillips® screws
Imprint | Phillips |
---|---|
Imprint size | PH2 |
Logistic Weight | 19 g |
---|---|
Packaged dimensions (D x W x H) | 90x7x7 mm |
Package weight | 19 g |
Imprint | Phillips |
Imprint size | PH2 |
Length | 90 mm |
Finishing | Satin/Chrome |
Usually arrives within 14 working days