BAHCO 59/S31B 31PCS BIT SET


1/4" Bit Set for Slotted/Phillips/Pozidriv/TORX®/Hex Head Screw - 31 Pcs

References
bahco:59/S31B
rubix:80358565
ean:7314150325788
brand logo
brand logo
Technical specifications
Number of elements31
ImprintMultiple imprint

Product details : BAHCO 59/S31B 31PCS BIT SET


1/4" hex drive DIN 3126 and ISO 1173, style C 6.3 For slotted, Phillips, Pozidriv, TORX®, hexagonal head screws Includes 31 pieces: 29 bits + 1 magnetic quick release bit holder + 1 socket adaptor For universal use High performance alloy steel Sand blasting + antirust oil In cardboard box 1/4" square socket adaptor, ball type for regular nut driver socket (style C 6.3) Magnetic quick release bit holder with lock in type system (style E 6.3) Robust and tough bits Small and compact plastic case with belt clip

Technical specifications


Attributes
Number of elements31
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 9.91 excl. VAT
/ Each
£ 11.89 incl. VAT
  • In stock: Next day delivery