References
SMC:M-5UT
Rubix:122A8555
Manufacturer :M-5UT
EAN:3618035941730

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread (m) |
| Max. service pressure | 15 bar |
Documents
Product details : SMC M-5UT FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5UT (Port Size M5X0.8, Universal Tee)
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5UT (Port Size M5X0.8, Universal Tee)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x15x13 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | brass, nickel-plated |
| Connection 1 | external thread (m) |
| Max. service pressure | 15 bar |
| Profile | m5 x 0.8 |
| Connection 2 | internal thread (m) |
Show UNSPSC/ECL@SS
£ 17.60 excl. VAT
/ 10 pieces
£ 21.12 incl. VAT
- Delivery usually within ( 4 ) days