References
Stanley:0-12-313
Rubix:014565
EAN:3253560123130

Product details : STANLEY SINGLE IRON 2 0-12-313
Strengths
• Made from chrome-plated carbon steel for long-lasting sharpness
• For proper adjusting of the grinding (25°)
• For proper adjusting of the grinding (25°)
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 2x66x260 mm |
|---|---|
| Package weight | 135 g |
| Planing width | 50 mm |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 13.50 excl. VAT
/ Each
£ 16.20 incl. VAT
- Delivery usually within ( 7 ) days