FENNER+ OFFSET SINGLE CRANK LINK 10B-2 BS 5/8 INCH DUPLEX

Offset link

See technical information
References
Fenner:10B2/SCL-FENNER+
Rubix:406A5313
Manufacturer :13610B-2FP-L
brand logo
Technical specifications
Chainbritish standard (bs) 10b-2 (bs 228 / din 8187 / iso 606) - fenner plus
Chain pitch15.875 mm
Profileduplex (2)
See all Specifications

Product details : FENNER+ OFFSET SINGLE CRANK LINK 10B-2 BS 5/8 INCH DUPLEX


Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Offset link Fenner PLUS ISO 10B-2 pitch 5/8"

Technical specifications


Attributes
Chainbritish standard (bs) 10b-2 (bs 228 / din 8187 / iso 606) - fenner plus
Chain pitch15.875 mm
Profileduplex (2)
Materialsteel
Roller diameter10.16 mm
Typesingle offset link (angled link) for bs 10b-2 duplex roller chain, fenner plus series
Show UNSPSC/ECL@SS
£ 10.96 excl. VAT
/ Each
£ 13.15 incl. VAT
  • Delivery usually within ( 2 ) days