References
Spartex:RONCAR55X12,5A4
Rubix:268A3561
Manufacturer :9054455 125
EAN:4043377405142


Technical specifications
| Inner diameter | 12.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 55 mm |
Product details : SPARTEX PENNY WASHERS A4 55X12.5X1.5 9054455 125
Penny washers A4 55X12,5X1,5
Technical specifications
Attributes
| Inner diameter | 12.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 55 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M12 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 74.04 excl. VAT
/ 200 pieces
£ 88.85 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
55 mm