References
Spartex:RONCAR15X5,3X1A2
Rubix:268A3515
Manufacturer :9054215 53
EAN:4043377209160


Technical specifications
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 15 mm |
Product details : SPARTEX PENNY WASHERS A2 15X5.3X1.5 9054215 53
Penny washers A2 15X5,3X1,5
Technical specifications
Attributes
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 15 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M5 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 3.90 excl. VAT
/ 500 pieces
£ 4.68 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
15 mm