References
Spartex:RONCAR25X8,4X1,5A4
Rubix:264A7881
Manufacturer :9054425 84
EAN:4043377209504


Technical specifications
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 25 mm |
Product details : PENNY WASHERS A4 25X8.4X1.5
Penny washers A4 25X8,4X1,5
Technical specifications
Attributes
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 25 mm |
| Standard | non-standard |
| Metrical diameter | m8 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 13.72 excl. VAT
/ 200 pieces
£ 16.46 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
25 mm