References
Spartex:RONCAR30X5,3X1,5A2
Rubix:268A3525
Manufacturer :9054230 53
EAN:4043377209283


Technical specifications
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 30 mm |
Product details : SPARTEX PENNY WASHERS A2 30X5.3X1.5 9054230 53
Penny washers A2 30X5,3X1,5
Technical specifications
Attributes
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 30 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M5 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 8.18 excl. VAT
/ 200 pieces
£ 9.82 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
30 mm