BOLLE CONTPOL CONTOUR POLARIZED PC LENS - MICROFIBRE BAG

BOLLE CONTOUR SAFETY GLASSES

See technical information

References

Bollé Safety:CONTPOL
Rubix:2574429
EAN:3660740000615
brand logo

Technical specifications

Coating of the glassesanti-scratch
Eyepiece shadegrey
Ocular materialpolycarbonate
See all Specifications

Product details : BOLLE CONTPOL CONTOUR POLARIZED PC LENS - MICROFIBRE BAG


Lightweight and effective. 21 g of power: strength, protection, design, comfort and lightness. Standards EN166, EN170 and EN172 (polarised version).

Strengths

Non-slip nose. TIPGRIP anti-slip temples. Anti-static.

Applications

Indoor

Technical specifications


Attributes
Logistics dimensions (L x W x H)21x80x43 mm
Logistic Weight23 g
Package weight22 g
Coating of the glassesanti-scratch
Eyepiece shadegrey
Ocular materialpolycarbonate
Adjustable side piecesno
Colourblack
£ 38.28 excl. VAT
/ Each
£ 45.94 incl. VAT
  • In stock: Next day delivery

Coating of the glasses

Eyepiece shade