GISS 840356 G-MIRAGE SAFETY GLASSES ANTI-SCRATCH CLEAR
G-mirage spectacles
See technical informationSee documentsReferences
GISS:840356
Rubix:200A3822
EAN:3660338056215


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : GISS 840356 G-MIRAGE SAFETY GLASSES ANTI-SCRATCH CLEAR
Standard: EN166 - EN170
Protective polycarbonate safety glasses with trendy design.
Extra flat dual material sidearms (polycarbonate and TPE).
Weight: 25g
APPLICATIONS
All types of industries, inside or outside, construction and building, medical or paramedical laboratory.
STRONG POINTS
Fine and flexible, they go well with any noise-protection system and hard hat wearing.
Protective polycarbonate safety glasses with trendy design.
Extra flat dual material sidearms (polycarbonate and TPE).
Weight: 25g
APPLICATIONS
All types of industries, inside or outside, construction and building, medical or paramedical laboratory.
STRONG POINTS
Fine and flexible, they go well with any noise-protection system and hard hat wearing.
Strengths
Perfect ergonomy, it offers a wide field of vision.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 3.84 excl. VAT
/ Each
£ 4.61 incl. VAT
- In stock: Next day delivery