References
Bollé Safety:IRIDPSI2.5
Rubix:2574391
Manufacturer :IRIDPSI2.5
EAN:3660740007027


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : BOLLE IRIDPSI2.5 IRI-S CLEAR PC LENS READING AREA +2.5 - CORD
Universal protection: because every face is unique, Bollé Safety developed IRI-s, a model of universal, ultra-flexible eyewear that adapts infinitely to each individual thanks to its B- FLEX nose, "memory shape". IRI-s is also available with dioptric corrections. Standards EN166, EN170 and EN172 (smoked version).
Strengths
A model, a unique size. Bi-material, ergonomic and swivel branches. Adjustable nose B-Flex.
Applications
Outdoors
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 12.21 excl. VAT
/ Each
£ 14.65 incl. VAT
- In stock: Next day delivery