JSP ASA790-151-300 STEALTH 8000 SPECTACLE CLR MISTRESIST
Stealth™ 8000 Clear Anti Mist lens
See technical informationSee documentsReferences
JSP:ASA790-151-300
Rubix:2557221
EAN:5038428132572


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : JSP ASA790-151-300 STEALTH 8000 SPECTACLE CLR MISTRESIST
A lightweight safety spectacle, weighing just 26g, the wraparound 9 base curve polycarbonate lens has a built in adjustable PVC nose piece for added comfort and stability. Low profile tension control temples provide extra grip and are suitable for use with hearing protection. The temple tips have a spectacle cord anchor point for further practicality. UVA, UVB and UVC protection. EN166 1.F.K
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Colour | colourless |
| Branch material | plastic |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 5.46 excl. VAT
/ Each
£ 6.55 incl. VAT
- In stock: Next day delivery