UVEX 9178385 SUPER FIT SAFETY SPECTACLES W/ AMBER LENS

Uvex super fit sunglasses

See technical informationSee documents

References

Uvex:9178385
Rubix:2018161
Manufacturer :9178385
EAN:4031101476551
brand logo

Technical specifications

Coating of the glassesanti-scratch and anti-fog
Eyepiece shadeamber
Ocular materialpolycarbonate
See all Specifications

Documents

Product details : UVEX 9178385 SUPER FIT SAFETY SPECTACLES W/ AMBER LENS


The ultra-light 21 g welded bezel with sports- design hinges protects against infra- red and ultraviolet rays in accordance with EN172. The extremely thin enveloping eyepieces offer the best optical clarity. The design of the branches based on X- stream technology, allows for easy installation and optimum comfort without pressure. The exclusive Uvex infradur plus welder treatment protects against scratches, minimizes weld sparks, prevents fogging and also provides excellent color recognition.

Strengths

Slightly inclined ultra-thin eyepieces. PC screen and Grilamid® mount. Ultra-Lightweight bezel: 21 g. Solid frame with ultra-flexible and flexible branch tips thanks to the Uvex X- Stream (XST) technology. Perfect immediate setting and no pressure. Compatible with other PPE port. Exclusive Uvex Infradur plus treatment against scratches, minimization of welding sparks marks and the fog forming.

Applications

Risks of mechanical projections. Blue tint for work under strong artificial lighting, in case of change of light intensity (carristes).

Technical specifications


Attributes
Logistic Weight21 g
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadeamber
Ocular materialpolycarbonate
Adjustable side piecesyes
Colouramber
Branch materialnylon
Main materialnylon
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
  • Delivery usually within ( 5 ) days