BOLLE IRIPSI IRI-S CLEAR PC LENS PIVOTING TEMPLES - CORD
IRI-s glasses
See technical informationSee documentsReferences
Bollé Safety:IRIPSI
Rubix:2574438
Manufacturer :IRIPSI
EAN:3660740000264


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE IRIPSI IRI-S CLEAR PC LENS PIVOTING TEMPLES - CORD
Universal protection: because every face is unique, Bollé Safety developed IRI-s, a model of universal, ultra-flexible eyewear that adapts infinitely to each individual thanks to its B- FLEX nose, "memory shape". IRI-s is also available with dioptric corrections. Standards EN166, EN170 and EN172 (smoked version).
Strengths
A model, a unique size. Bi-material, ergonomic and swivel branches. Adjustable nose B-Flex.
Applications
Outdoors
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 167,8x150,9x47,8 mm |
|---|---|
| Logistic Weight | 28 g |
| Package weight | 28 g |
| Coating of the glasses | anti-scratch and anti-fog |
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 10.34 excl. VAT
/ Each
£ 12.41 incl. VAT
- In stock: Next day delivery