3M S2015AFBLU BLUE SAFETY GLASSES
3M™ Solus™ 2000 Series Readers Safety Glasses
See technical informationSee documentsReferences
3M:S2015AFBLU
Rubix:263A1919
Manufacturer :7100218306
EAN:04054596775626

Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : 3M S2015AFBLU BLUE SAFETY GLASSES
For safety readers with adjustable ratchet temples that provide a customised fit, use 3M™ Solus™ Safety Glasses 2000 Series.
Our stylish safety glasses feature adjustable ratchet temple arms, anti-fog and anti-scratch coating properties and come in a range of diopters: +1.5, +2.0 or +2.5.
3M™ Solus™ Safety Reader Glasses 2000 Series are our stylish safety glasses which feature temple arms with an adjustable ratchet for a customised fit and different reader options.
Strengths
Stylish, low profile half frame 3M™ Solus™ Safety Readers Range with adjustable ratchet temples to adjust the lens for facial features and eyeglass position;Available in a range of diopters: +1.5, +2.0 or +2.5;Semi-soft nose and soft temple ends to improve comfort and fit;Anti-Scratch/Anti-Fog Coating Performance
Applications
Abattoir, agriculture, assembly, automotive, aviation, cleaning, construction, demolition, drilling, facility maintenance, food and beverage manufacturing, forestry, general manufacturing, laboratories, law enforcement, machine operations, machining, masonry, metal fabrication, mining, oil and gas, painting, pharmaceuticals, pouring/casting, primary metals, quality inspection, remediation, road construction, sawing, transportation, UV protection, warehouse operations
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 13.11 excl. VAT
/ Each
£ 15.73 incl. VAT
- Delivery usually within ( 16 ) days




