References
Sandvik Coromant:QI-RAFH12C16-016A
Rubix:318A6001
Manufacturer :7993665
EAN:7323225665346

Product details : SANDVIK QI-RAFH12C16-016A SOLID BORINGBAR ADAP 7993665
CoroCut® QI, boring bar for face grooving
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Total length | 180 mm |
| Internal cooling | yes |
| Min reaming diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 431.67 excl. VAT
/ Each
£ 518.00 incl. VAT
- Usually arrives within 14 working days
