SANDVIK QI-RAGH05C12-18 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7993593
Boring bar
See technical informationReferences
Sandvik Coromant:QI-RAGH05C12-18
Rubix:319A4580
Manufacturer :7993593
EAN:7323225664851

Product details : SANDVIK QI-RAGH05C12-18 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7993593
CoroCut® QI, boring bar for grooving
Technical specifications
Attributes
| Diameter | 19.05 mm |
|---|---|
| Total length | 180.01 mm |
| Min reaming diameter | 18.03 mm |
Show UNSPSC/ECL@SS
£ 294.76 excl. VAT
/ Each
£ 353.71 incl. VAT
- Usually arrives within 14 working days
