SANDVIK C2R-CE25-RE07GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446759
Boring bar
See technical informationReferences
Sandvik Coromant:C2R-CE25-RE07GB
Rubix:319A2045
Manufacturer :8446759
EAN:7323227579146

Product details : SANDVIK C2R-CE25-RE07GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446759
CoroCut® 2, boring bar for internal grooving
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Total length | 200 mm |
| Internal cooling | yes |
| Use | internal grooving boring bar (corocut® 2) for inside grooving operations |
| Min reaming diameter | 32 mm |
| Insert Type | corocut® 2 size e (c2i-e2-0200-) |
Show UNSPSC/ECL@SS
£ 339.16 excl. VAT
/ Each
£ 406.99 incl. VAT
- Usually arrives within 14 working days
