F10MSDUCL07ER-SVIK ANTI-VIBRATION
CoroTurn® 107 Anti-Vibration Carbide Boring Bar for Turning
See technical informationReferences
Sandvik Coromant:F10M-SDUCL 07-ER
Rubix:1054175
Manufacturer :5733343



Product details : F10MSDUCL07ER-SVIK ANTI-VIBRATION
CoroTurn® 107 Anti-Vibration Carbide Boring Bar for Turning
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Total length | 150 mm |
| Internal cooling | no |
| Body material | carbide |
| Min reaming diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 853.48 excl. VAT
/ Each
£ 1,024.18 incl. VAT
- Usually arrives within 14 working days
