BOSCH 105 PIECE MIXED ACCESSORY SET 2608P00236
Bosch 105 piece mixed accessory set
See technical informationReferences
Bosch:2608P00236
Rubix:2583940
EAN:3165140882835
Product details : BOSCH 105 PIECE MIXED ACCESSORY SET 2608P00236
Contents: Concrete Drill Bits Ø 5 / 5 / 6 / 6 / 8 / 8 / 10 / 10mmHSS-G Metal Drill Bits Ø 2 / 2 / 2.5 / 3 / 3 / 4 / 5 / 6mm
Wood Drill Bits Ø 3 / 4 / 5 / 6 / 6 / 7 / 8 / 10mm
Nutsetter Ø 6 / 7 / 8 / 9 / 10 / 11 / 12 / 13mm
Screwdriver Bits (25 mm)
PH0 / 1 / 1 / 2 / 2 / 2 / 2 / 2 / 3 / 3, PZ0 / 0 / 1 /1 / 1 / 2 / 2 / 2 / 2 / 2 / 3 / 3 / 3, S3 / 4 / 5 / 5 / 6 / 7, T10 / 10 / 10 / 15 / 15 / 15 / 15 / 15 / 20 / 20 / 20 / 20 / 20 / 25 / 25 / 25 / 25 / 25 / 30 / 40, HEX 3 / 4 / 5 / 5 / 6
Screwdriver Bits (50 mm) PH0 / 1 / 2 / 2 / 3, PZ2, S5 / 6, T15 / 20 / 20 /25, HEX 5 / 6 / 6
Bit Holder Quick-Change Universal Holder
Counter Sink Magnetic Counter Sink
Hand Tool Ratchet Screwdriver
Hand Tool Magnetic Extension Bar
Wood Drill Bits Ø 3 / 4 / 5 / 6 / 6 / 7 / 8 / 10mm
Nutsetter Ø 6 / 7 / 8 / 9 / 10 / 11 / 12 / 13mm
Screwdriver Bits (25 mm)
PH0 / 1 / 1 / 2 / 2 / 2 / 2 / 2 / 3 / 3, PZ0 / 0 / 1 /1 / 1 / 2 / 2 / 2 / 2 / 2 / 3 / 3 / 3, S3 / 4 / 5 / 5 / 6 / 7, T10 / 10 / 10 / 15 / 15 / 15 / 15 / 15 / 20 / 20 / 20 / 20 / 20 / 25 / 25 / 25 / 25 / 25 / 30 / 40, HEX 3 / 4 / 5 / 5 / 6
Screwdriver Bits (50 mm) PH0 / 1 / 2 / 2 / 3, PZ2, S5 / 6, T15 / 20 / 20 /25, HEX 5 / 6 / 6
Bit Holder Quick-Change Universal Holder
Counter Sink Magnetic Counter Sink
Hand Tool Ratchet Screwdriver
Hand Tool Magnetic Extension Bar
Technical specifications
Attributes
| Type | mixed accessory set |
|---|
Show UNSPSC/ECL@SS
£ 104.82 excl. VAT
/ Each
£ 125.78 incl. VAT
- In stock: Next day delivery

