Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
GEDORE RETAINING PIN 3/4 KB 3275
GEDORE RETAINING PIN 3/4 KB 3275
Locking pin impact wrench-socket wrenches KB
References
gedore:
KB 3275
rubix:
114A8142
manufacturer :
6675440
ean:
4010886667545
Technical specifications
Type
safety pin
See all Specifications
Product details
Technical specifications
Product details : GEDORE RETAINING PIN 3/4 KB 3275
Safety pin d 4 mm
Technical specifications
Attributes
Logistic Weight
4
g
Type
safety pin
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.95
excl. VAT
/
Each
£
1.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608550610 12MM DIA DIAMOND DRILL BIT
MAKITA 415524-7 ANTI-SPLINTERING DEVICE 4304/4
BOSCH 2608584750 PILOT DRILL BIT COBALT
BOSCH 2607000096 PLANING BLADE PACK OF 2
BOSCH 2608550605 5MM DIA DIAMOND DRILL BIT
BOSCH 2608P00233 49 PIECE MIXED DRILL AND BIT ACCESSORY SET
BOSCH 2608550608 8MM DIA DIAMOND DRILL BIT
BOSCH 1 609 200 205 MASONRY DRILL 4MM
KNIPEX 953932001 SPARE PIVOT CUTTER SET F 9532/36320
GEDORE 1/2INIMPSKT 3MMPIN KB 1975 15-27
KNIPEX 9539315A01 SPARE PIVOT CUTTER SET F 9531/36315 A
BOSCH TOOL HOLDER TO SUITE GBH2-26DFR MP2608572213
BOSCH PAPER BAG WITH PLASTIC FLANGE 5PK MP2605411163
BOSCH 2608190048 PRESSURISED WATER BOTTLE FOR DIAMOND HOLESAW
MAKITA 216022-2 STEEL BALL 7.0 M3601/M8701