References
Bosch:2608597126
Rubix:1243456
EAN:3165140098540

Product details : BOSCH 2608597126 SDS-PLUS DRILL 18 X 950 X 1000MM
Suitable for masonry and concrete, including concrete with rebar.
Technical specifications
Attributes
| Logistic Weight | 990 g |
|---|---|
| Packaged dimensions (D x W x H) | 1095x42x19 mm |
| Package weight | 800 g |
| Type | sds plus-5 drill bit |
Show UNSPSC/ECL@SS
£ 105.44 excl. VAT
/ Each
£ 126.53 incl. VAT
- Usually arrives within 14 working days
