Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
BOSCH TOOL HOLDER TO SUITE GBH2-26DFR MP2608572213
BOSCH TOOL HOLDER TO SUITE GBH2-26DFR MP2608572213
Automatic chuck for SDS-plus drill bits
References
bosch:
2608572213
rubix:
4531921
ean:
3165140336932
Technical specifications
Type
automatic chuck
See all Specifications
Product details
Technical specifications
Product details : BOSCH TOOL HOLDER TO SUITE GBH2-26DFR MP2608572213
Clamping range from to mm: SDS-plus Shank, range: SDS
Technical specifications
Attributes
Logistic Weight
227
g
Packaged dimensions (D x W x H)
110
x
55
x
55
mm
Package weight
225
g
Type
automatic chuck
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.14
excl. VAT
/
Each
£
64.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT EDGE STRIP DWS5029-XJ
KNIPEX 945920002 SPARE ANVIL FOR 9455200
BOSCH 2608597126 SDS-PLUS DRILL 18 X 950 X 1000MM
BOSCH 2608550605 5MM DIA DIAMOND DRILL BIT
MAKITA 619165-3 ARMATURE BHP451/BDF451/DSC162
BOSCH 2608550606 6MM DIA DIAMOND DRILL BIT
BOSCH 2608584750 PILOT DRILL BIT COBALT
13-24MM PIN KB3075
GEDORE 1/2INIMPSKT 3MMPIN KB 1975 10-14
MAKITA 251468-5 FLAT HEAD SCREW M6X22
MAKITA P-04282 PLANER BLADE PCK2
BOSCH 2608661644 AIZ 28EB BIM PLUNGE CUT WOOD + METAL BLADE 28 X 50MM
BOSCH 2608190048 PRESSURISED WATER BOTTLE FOR DIAMOND HOLESAW
BOSCH 2608598142 AB441 DRILL CENTERING AID
GEDORE RETAINING PIN 3/4 KB 3275